Engineered Products JC12B/100 Bright Single-Loop 12 AWG Jack Chain, 100 ft. Spool | Graybar Store
Engineered Products - Bright Single-Loop 12 AWG Jack Chain, 100 ft. Spool - JC12B/100
+ / - Hover over image to Zoom
Other Views

    Bright Single-Loop 12 AWG Jack Chain, 100 ft. Spool

    Manufacturer: Engineered Products
    Manufacturer #: JC12B/100
    SKU: 88320014
    $43.72
    Checking Pricing
         
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # JC12B/100
    • Length 100 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bright Chain