Greenlee 683 Jackstand Reel Assembly | Graybar Store
Greenlee - Jackstand Reel Assembly - 683
+ / - Hover over image to Zoom
Other Views

    Jackstand Reel Assembly

    Manufacturer: Greenlee
    Manufacturer #: 683
    SKU: 88121358
    $398.31
    Checking Pricing
         
    Capacity:2500 lbs.
    Diameter (Inches):46 to 96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 683
    • Capacity 2500 lbs.
    • Diameter (Inches) 46 to 96 in.
    Product Overview:
    Jackstand reel assembly has a 2500-pound capacity and 96 inch maximum reel diameter.
    • Maximum Height 54 Inch
    • Base Dimensions 21 to 24 Inch
    • Maximum Reel Diameter 96 Inch
    • Wide, welded steel base for added stability with 5/8-Inch holes
    • Roller bearings fit in the spindle groove to keep the spindle in place and turning freely
    • Two stands and a spindle are required for a complete setup