Fluke Networks JR-PAN-2 JackRapid Termination Tool for Panduit NK688M, NKP5E88M | Graybar Store
Fluke Networks - JackRapid Termination Tool for Panduit NK688M, NKP5E88M - JR-PAN-2
+ / - Hover over image to Zoom
Other Views

    JackRapid Termination Tool for Panduit NK688M, NKP5E88M

    Manufacturer: Fluke Networks
    Manufacturer #: JR-PAN-2
    SKU: 25241321
    $101.67
    Checking Pricing
         
    Blade Type:Panduit NK688M, NKP5E88M
    Tool Application:Punchdown Tool for Panduit NK688M, NKP5E88M
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # JR-PAN-2
    • Blade Type Panduit NK688M, NKP5E88M
    • Tool Application Punchdown Tool for Panduit NK688M, NKP5E88M
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks JR-PAN-2 JackRapid Termination Tool for Panduit NK688M, NKP5E88M
    JackRapid is a patented jack termination tool that saves time and increases accuracy by seating and terminating all wires at once with a simple squeeze of the handle. JackRapid allows you to terminate jacks eight times faster than traditional impact tools - with accuracy thats unmatched. The patented jack termination tool seats and terminates all wires simultaneously. The built-in blade cuts off the excess wire after it is seated in the connector, eliminating the need for a secondary trim step. Simple, one-handed operation reduces hand fatigue. With JackRapid, youll never punch into the palm of your hand or through drywall again.