Fluke Networks JR-LEV-2 JackRapid™ Punchdown Tool | Graybar Store
Fluke Networks - JackRapid™ Punchdown Tool - JR-LEV-2
+ / - Hover over image to Zoom
Other Views

    JackRapid™ Punchdown Tool

    Manufacturer: Fluke Networks
    Manufacturer #: JR-LEV-2
    SKU: 25054951
    $100.67
    Checking Pricing
         
    Blade Type:Leviton 61110, 5G110, 6110G
    Tool Application:Punchdown tool for Leviton 61110, 5G110, 6110G
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # JR-LEV-2
    • Blade Type Leviton 61110, 5G110, 6110G
    • Tool Application Punchdown tool for Leviton 61110, 5G110, 6110G
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    JackRapid™ punchdown tool for Leviton 61110, 5G110, 6110G seats and cuts all wires at once
    • Patented jack termination tool allows you to terminate jacks 8 times faster
    • Cuts installation time - easy to use handle, seats and cuts all wires at once, saving you up to 1 minute installation time per jack
    • High quality, consistent terminations - no more compromised connections and wasted jacks
    • Simple, one-handed operation with an ergonomically designed handle reduces hand fatigue
    • Unique design easily accommodates close-to-wall installation
    • Replaceable blade head for use with multiple jack types