Fluke Networks JR-SYS-2 JackRapid Punch Down Tool for Systimax MGS400, MGS500, MFP420, MFP520 | Graybar Store
Fluke Networks - JackRapid Punch Down Tool for Systimax MGS400, MGS500, MFP420, MFP520 - JR-SYS-2
+ / - Hover over image to Zoom
Other Views

    JackRapid Punch Down Tool for Systimax MGS400, MGS500, MFP420, MFP520

    Manufacturer: Fluke Networks
    Manufacturer #: JR-SYS-2
    SKU: 25054954
    $100.17
    Checking Pricing
         
    Blade Type:MGS400, MGS500, MFP420, MFP520
    Tool Application:Punchdown Tool for Systimax MGS400, MGS500, MFP420, MFP520
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # JR-SYS-2
    • Blade Type MGS400, MGS500, MFP420, MFP520
    • Tool Application Punchdown Tool for Systimax MGS400, MGS500, MFP420, MFP520
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks JR-SYS-2 JackRapid Punch Down Tool for Systimax MGS400, MGS500, MFP420, MFP520
    JackRapid is a patented jack termination tool that saves time and increases accuracy by seating and terminating all wires at once with a simple squeeze of the handle. JackRapid allows you to terminate jacks eight times faster than traditional impact tools - with accuracy thats unmatched. The patented jack termination tool seats and terminates all wires simultaneously. The built-in blade cuts off the excess wire after it is seated in the connector, eliminating the need for a secondary trim step. Simple, one-handed operation reduces hand fatigue. With JackRapid, youll never punch into the palm of your hand or through drywall again