Superior Essex GW-1C6-.5K-R-ESS Jacketed Ground Wire, 6 AWG, Black | Graybar Store
Superior Essex - Jacketed Ground Wire, 6 AWG, Black - GW-1C6-.5K-R-ESS
+ / - Hover over image to Zoom
Other Views

    Jacketed Ground Wire, 6 AWG, Black

    Manufacturer: Superior Essex
    Manufacturer #: GW-1C6-.5K-R-ESS
    SKU: 90076961
    $427.97
    Checking Pricing
         
    Color:Black
    Jacket Materials:Weather-Resistant PVC
    No. of Pairs:1
    Package:500 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # GW-1C6-.5K-R-ESS
    • Color Black
    • Type Ground Wire
    • Gauge 6 AWG
    • Jacket Material PVC
    • Jacket Materials Weather-Resistant PVC
    • No. of Pairs 1
    • Package 500 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single conductor black jacketed 6 AWG ground wire. Manufacturer's part number 12-001-04.
    • 6 AWG solid annealed copper
    • Weather-resistant PVC