3M 6105-B Hot Melt ST Multimode Fiber Optic Connector | Graybar Store
3M - Hot Melt ST Multimode Fiber Optic Connector - 6105-B
+ / - Hover over image to Zoom
Other Views

    Hot Melt ST Multimode Fiber Optic Connector

    Manufacturer: 3M
    Manufacturer #: 6105-B
    SKU: 92136796
    $2.71
    Checking Pricing
         
    Fiber Category:Multimode
    Packaging:1 per Bag
    Ferrule:Zirconia Ceramic
    Color:Black
    Housing Boot Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 6105-B
    • Color Black
    • Connector Type ST
    • Type Jacketed Connector
    • Ferrule Zirconia Ceramic
    • Fiber Category Multimode
    • Technology Pre-loaded Adhesive
    • Includes Termination Material For 900 um, 2.4 mm, and 3.0 mm Jacketed Cable
    • Packaging 1 per Bag
    • Housing Boot Color Black
    • SKU Spec Sheet
      6105-B Specification Sheet
      6105-B Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Jacketed Connector, Connector Type: ST, Packaging: 1 per Bag, Fiber Category: Multimode, Black, Ferrule: Zirconia Ceramic