Greenlee PA8100 Jack Terminator Crimper Frame, Systimax, Uniprise Jacks | Graybar Store
Greenlee - Jack Terminator Crimper Frame, Systimax, Uniprise Jacks - PA8100
+ / - Hover over image to Zoom
Other Views

    Jack Terminator Crimper Frame, Systimax, Uniprise Jacks

    Manufacturer: Greenlee
    Manufacturer #: PA8100
    SKU: 25408184
    $93.72
    Checking Pricing
         
    Tool Application:Systimax And Uniprise Jacks: MPS100E, C5, M1BH, UNJ300, UNJ500, UNJ600
    Height (Inches):3-1/4 in.
    Overall Length (Inches):9.600 IN (245.000 MM)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA8100
    • Type Crimper Frame
    • Brand Jack Terminator
    • Height (Inches) 3-1/4 in.
    • Overall Length (Inches) 9.600 IN (245.000 MM)
    • Tool Application Systimax And Uniprise Jacks: MPS100E, C5, M1BH, UNJ300, UNJ500, UNJ600
    • SKU Spec Sheet
      PA8100 Specification Sheet
      PA8100 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    High-grade, hardened steel frame offers superior performance and durability. Ratcheted action to ensure proper, consistent termination.