Allen Tel AT65EZ-09-35451 Jack Module Bag Cat 5e | Graybar Store
Allen Tel - Jack Module Bag Cat 5e - AT65EZ-09-35451
+ / - Hover over image to Zoom
Other Views

    Jack Module Bag Cat 5e

    Manufacturer: Allen Tel
    Manufacturer #: AT65EZ-09-35451
    SKU: 25696077
    $5.48
    Checking Pricing
         
    Color:Ivory
    Module:E-Z Jack Module
    Packaging:25 per Pack
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT65EZ-09-35451
    • Color Ivory
    • Module Type Cat 5e
    • No. of Ports 1
    • Module E-Z Jack Module
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Jack Module Bag, Ivory, Cat 5e, Packaging: 25 per Pack, Termination Style: Push-On, Wiring Configuration: T568A; T568B