Panduit NKPP24FMY Jack Module Flush Mount | Graybar Store
Panduit - Jack Module Flush Mount - NKPP24FMY
+ / - Hover over image to Zoom
Other Views

    Jack Module Flush Mount

    Manufacturer: Panduit
    Manufacturer #: NKPP24FMY
    SKU: 25076253
    $25.31
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKPP24FMY
    • Color Black
    • No. of Ports 24
    Product Overview:
    NetKey Jack Module, Black, No. of Ports: 24, Mounting: Flush Mount, Rack Units: 1