Hubbell Premise Wiring HXJUBK Xcelerator™ USOC Keystone Jack | Graybar Store
Hubbell Premise Wiring - Xcelerator™ USOC Keystone Jack - HXJUBK
+ / - Hover over image to Zoom
Other Views

    Xcelerator™ USOC Keystone Jack

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HXJUBK
    SKU: 99701393
    $5.87
    Checking Pricing
         
    Color:Black
    Packaging:1 Each
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HXJUBK
    • Color Black
    • Category Voice
    • Connector Type RJ25
    • Termination Style 110 Punchdown
    • Plating Material Nickel-Plated
    • Wiring Configuration USOC
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Jack, Black, Packaging: 1 Each, Wiring Configuration: T568A; T568B