Hubbell Premise Wiring HJ6ABK NEXTSPEED® Ascent Category 6A Jack | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Ascent Category 6A Jack - HJ6ABK
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Ascent Category 6A Jack

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HJ6ABK
    SKU: 25311437
    $15.05
    Checking Pricing
         
    Color:Black
    Packaging:1 Each
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HJ6ABK
    • Color Black
    • Category Cat 6a
    • Flammability Rating UL 94V-0
    • Plating Material Nickel-Plated
    • Packaging 1 Each
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Jack, Black, Cat 6a, Packaging: 1 Each