GN Netcom 925-15-508-185 Jabra Wireless Pro™ 925, One Ear | Graybar Store
GN Netcom - Jabra Wireless Pro™ 925, One Ear - 925-15-508-185
+ / - Hover over image to Zoom
Other Views

    Jabra Wireless Pro™ 925, One Ear

    Manufacturer: GN Netcom
    Manufacturer #: 925-15-508-185
    SKU: 25671973
    $210.50
    Checking Pricing
         
    Headset Type:Wireless
    Style:3-in-1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 925-15-508-185
    • Style 3-in-1
    • Headset Type Wireless
    Product Overview:
    PRO™ 925 wireless headset, one ear speaker, 3 ways to wear with noise-canceling.

    PRO™ 925 Features:

    • Offers mono sound through one speaker
    • 2G4 wireless technology
    • Works with traditional desk phones
    • Talk range up to 300 ft
    • Peakstop™ eliminates potentially harmful sound spikes
    • Behind-the-ear, behind-the-neck and over-the-head wearing style
    • Mute/Unmute function
    • Up to 12 hours talk time