GN Netcom 9125-28-15 Jabra GN9125™ Wireless Flex Noise-Canceling, One Ear | Graybar Store
GN Netcom - Jabra GN9125™ Wireless Flex Noise-Canceling, One Ear - 9125-28-15
+ / - Hover over image to Zoom
Other Views

    Jabra GN9125™ Wireless Flex Noise-Canceling, One Ear

    Manufacturer: GN Netcom
    Manufacturer #: 9125-28-15
    SKU: 25195971
    $314.71
    Checking Pricing
         
    Headset Type:Wireless
    Style:3-in-1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 9125-28-15
    • Style 3-in-1
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GN9125™ wireless headset, one ear speaker, 3 ways to wear with noise-canceling.

    GN9125™ Features:

    • Offers mono sound through one speaker
    • DECT wireless technology
    • Works with traditional desk phones
    • Talk range up to 300 ft
    • Up to 4 headsets conference call capacity on one base
    • Peakstop™ eliminates potentially harmful sound spikes
    • Ear hook, over-the-ear and headband wearing style
    • Mute/Unmute function
    • Up to 12 hours talk time