GN Netcom 9129-808-215 Jabra GN9125™ Wireless Flex Noise-Canceling, Duo Ear | Graybar Store
GN Netcom - Jabra GN9125™ Wireless Flex Noise-Canceling, Duo Ear - 9129-808-215
+ / - Hover over image to Zoom
Other Views

    Jabra GN9125™ Wireless Flex Noise-Canceling, Duo Ear

    Manufacturer: GN Netcom
    Manufacturer #: 9129-808-215
    SKU: 25240797
    $323.56
    Checking Pricing
         
    Headset Type:Wireless
    Style:Over-the-head
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 9129-808-215
    • Style Over-the-head
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GN9125™ wireless headset with speaker for both ears, over-the head with noise-canceling.

    GN9125™ Features:

    • Offers sound through two speakers
    • DECT wireless technology
    • Works with traditional desk phones
    • Talk range up to 300 ft
    • Up to 4 headsets conference call capacity on one base
    • Peakstop™ eliminates potentially harmful sound spikes
    • Fully adjustable headband wearing style
    • Mute/Unmute function
    • Up to 12 hours talk time