GN Netcom 01-0241 Jabra GN2100™ Mono, Soundtube | Graybar Store
GN Netcom - Jabra GN2100™ Mono, Soundtube - 01-0241
+ / - Hover over image to Zoom
Other Views

    Jabra GN2100™ Mono, Soundtube

    Manufacturer: GN Netcom
    Manufacturer #: 01-0241
    SKU: 99714430
    $76.02
    Checking Pricing
         
    Headset Type:Corded
    Style:Over-the-Head
    Additional Features:With Soundtube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 01-0241
    • Style Over-the-Head
    • Additional Features With Soundtube
    • Headset Type Corded
    • Country of Origin CN - China
    Product Overview:
    GN2100™ one ear speaker over-the-head with soundtube.

    GN2100™ Features:

    • Wearing Style: Over-the-head
    • Listening Mode: Offers mono sound through one speaker
    • Usage: Computer - Connects to a PC and can be used to stream music/sound and for calls
    • Ear Cushion Type: Leatherette Small
    • Connector Type: Quick Disconnect, requires an additional cord (sold separately)
    • Microphone: Soundtube
    • Design: Headband
    • Noise Protection: Peakstop™ - Eliminates potentially harmful sound spikes