GN Netcom 2104-820-105 Jabra GN2100™ 4-In-1, Noise-Canceling | Graybar Store
GN Netcom - Jabra GN2100™ 4-In-1, Noise-Canceling - 2104-820-105
+ / - Hover over image to Zoom
Other Views

    Jabra GN2100™ 4-In-1, Noise-Canceling

    Manufacturer: GN Netcom
    Manufacturer #: 2104-820-105
    SKU: 25240790
    $114.03
    Checking Pricing
         
    Headset Type:Corded
    Style:4-in-1
    Additional Features:With Noise-Canceling Flex Arm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 2104-820-105
    • Style 4-in-1
    • Additional Features With Noise-Canceling Flex Arm
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GN2100™ 4-in-1 headset, one ear speaker 4 ways to wear with noise-canceling.

    GN2100™ Features:

    • 4-in-1
    • Comfortable, lightweight headset
    • Flexible design for use in all types of business environments
    • Works with Wi-Fi phones
    • Peakstop™ eliminates potentially harmful sound spikes
    • Leatherette small ear cushions
    • Quick Disconnect, requires an additional cord (sold separately)
    • Provides the business with a more professional look