GN Netcom 1005143 Jabra 2.5 MM Adapter Cable | Graybar Store
GN Netcom - Jabra 2.5 MM Adapter Cable - 1005143
+ / - Hover over image to Zoom
Other Views

    Jabra 2.5 MM Adapter Cable

    Manufacturer: GN Netcom
    Manufacturer #: 1005143
    SKU: 97209663
    $12.40
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 1005143
    • Color Black
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2.5 mm to quick disconnect adapter cable.