Bussmann (Eaton) J600 Series Class J 600V Fuse Block With Box Lug and Retaining Clip | Graybar Store
Bussmann (Eaton) - J600 Series Class J 600V Fuse Block With Box Lug and Retaining Clip
+ / - Hover over image to Zoom
Other Views

    J600 Series Class J 600V Fuse Block With Box Lug and Retaining Clip

    Manufacturer: Bussmann (Eaton)
         

    One-, two- or three-pole fuse blocks for use with Class J fuses (Bussmann LPJ, DFJ and JKS).

    • J600 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class J Fuses at 600V
    • J600 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class J Fuses
    Select Filter Options Below ( 1 items found )
    Amps:100A
    Voltage Rating:600V AC/DC
    Pole:3-Pole
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    J60100-3CR
    91035534
    100A
    600V AC/DC
    3-Pole
    $
    129
    .42
    /
    EA
    91035534
    Amps
    100A
    Voltage Rating
    600V AC/DC
    Pole
    3-Pole
    $
    129
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91035534 SKU, 91035534 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    129
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available