Bussmann (Eaton) J60030-3C J600 Series Class J 30A 600V 3 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - J600 Series Class J 30A 600V 3 Pole Fuse Block With Box Lug - J60030-3C
+ / - Hover over image to Zoom
Other Views

    J600 Series Class J 30A 600V 3 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: J60030-3C
    SKU: 90062615
    $56.36
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # J60030-3C
    • Amps 30A
    • Fuse Type Class J Fuses
    • Pole 3-Pole
    Product Overview:
    J600 Series Class J 30A 600V 3 pole fuse block with box lug.
    • J600 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class J Fuses at 600V
    • J600 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.