Bussmann (Eaton) J60100-3CR J600 Series Class J 100A 600VAC/DC 3 Pole Fuse Block With Box Lug and Retaining Clip | Graybar Store
Bussmann (Eaton) - J600 Series Class J 100A 600VAC/DC 3 Pole Fuse Block With Box Lug and Retaining Clip - J60100-3CR
+ / - Hover over image to Zoom
Other Views

    J600 Series Class J 100A 600VAC/DC 3 Pole Fuse Block With Box Lug and Retaining Clip

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: J60100-3CR
    SKU: 91035534
    $129.42
    Checking Pricing
         
    Amps:100A
    Voltage Rating:600V AC/DC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # J60100-3CR
    • Amps 100A
    • Fuse Type Class J Fuses
    • Pole 3-Pole
    Product Overview:
    J600 Series Class J 100A 600VAC/DC 3 pole fuse block with box lug and retaining clip.
    • J600 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class J Fuses at 600V
    • J600 Fuse Blocks Are Listed With a Short Circuit Current Rating of 200kA RMS Sym.