Robroy Industries J2020HPL J Series Enclosure, Hinged Padlock Latch Cover, 23.5 H x 22.12 W x 11.7 in. D | Graybar Store
     
Robroy Industries - J Series Enclosure, Hinged Padlock Latch Cover, 23.5 H x 22.12 W x 11.7 in. D - J2020HPL
+ / - Hover over image to Zoom
Other Views

    J Series Enclosure, Hinged Padlock Latch Cover, 23.5 H x 22.12 W x 11.7 in. D

    Manufacturer: Robroy Industries
    Manufacturer #: J2020HPL
    SKU: 25651812
    $528.08
    Checking Pricing
         
    Height (Inches):23.5 in.
    Depth (Inches):11.70 in.
    Width (Inches):22.12 in.
    Lockable:Lockable
    Material:Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy Industries
    • Manufacturer # J2020HPL
    • Application Oil Refining, Petrochemical Industry, Electrical and Instrument
    • Type Junction Enclosure
    • Depth (Inches) 11.70 in.
    • Finish Glacier Gray
    • Height (Inches) 23.5 in.
    • Latch Padlock
    • Lockable Lockable
    • NEMA Ratings NEMA 1/3R/4X/6P/12
    • Width (Inches) 22.12 in.
    • Material Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Latch Configuration, Polyester