Panduit J-Pro™ Nylon 6.6 Wall-Mount J-Hook With 5/32 (M4) and 1/4 in. (M6) Mounting Hole | Graybar Store
Panduit - J-Pro™ Nylon 6.6 Wall-Mount J-Hook With 5/32 (M4) and 1/4 in. (M6) Mounting Hole
+ / - Hover over image to Zoom
Other Views

    J-Pro™ Nylon 6.6 Wall-Mount J-Hook With 5/32 (M4) and 1/4 in. (M6) Mounting Hole

    Manufacturer: Panduit
         

    Panduit's J-Pro™ Cable Support System is designed to provide a competitive alternative to metal J-hooks for routing cables throughout the physical infrastructure.

    • Manufacturer Panduit
    • Materials Metal (Attachments); Nylon
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Hole Size
    Price
    JP131WP2B-L20
    25618478
    Black
    50 per Pack
    1.31
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Wall Mount With Bracket
    1
    $
    2
    .39
    /
    EA
    25618478
    Color
    Black
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    1.31
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Wall Mount With Bracket
    Bend Radius (Inch)
    1
    Hole Size
    $
    2
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP2WP2B-L20
    25523094
    Black
    50 per Pack
    2
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Wall Mount With Bracket
    1
    5/32 in.
    $
    3
    .78
    /
    EA
    25523094
    Color
    Black
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    2
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Wall Mount With Bracket
    Bend Radius (Inch)
    1
    Hole Size
    5/32 in.
    $
    3
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP75WP2B-L20
    25618504
    Black
    50 per Pack
    3/4
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Wall Mount With Bracket
    1
    5/32 in.
    $
    1
    .82
    /
    EA
    25618504
    Color
    Black
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    3/4
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Wall Mount With Bracket
    Bend Radius (Inch)
    1
    Hole Size
    5/32 in.
    $
    1
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP4WP2B-X20
    25618495
    Black
    10 per Pack
    4
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Wall Mount With Bracket
    1
    $
    7
    .16
    /
    EA
    25618495
    Color
    Black
    Packaging
    10 per Pack
    Bundle Diameter (Inches)
    4
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Wall Mount With Bracket
    Bend Radius (Inch)
    1
    Hole Size
    $
    7
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618478 SKU, 25618478 ANALYTICS...
    Bundle Diameter (Inches)
    1.31
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Wall Mount With Bracket
    Bend Radius (Inch)
    1
    Hole Size
    Price
    $
    2
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523094 SKU, 25523094 ANALYTICS...
    Bundle Diameter (Inches)
    2
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Wall Mount With Bracket
    Bend Radius (Inch)
    1
    Hole Size
    5/32 in.
    Price
    $
    3
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618504 SKU, 25618504 ANALYTICS...
    Bundle Diameter (Inches)
    3/4
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Wall Mount With Bracket
    Bend Radius (Inch)
    1
    Hole Size
    5/32 in.
    Price
    $
    1
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618495 SKU, 25618495 ANALYTICS...
    Bundle Diameter (Inches)
    4
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Wall Mount With Bracket
    Bend Radius (Inch)
    1
    Hole Size
    Price
    $
    7
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available