Panduit J-Pro™ J-Hook, Wall-Mount, 1/4 in. (M6) Mounting Hole | Graybar Store
Panduit - J-Pro™ J-Hook, Wall-Mount, 1/4 in. (M6) Mounting Hole
+ / - Hover over image to Zoom
Other Views

    J-Pro™ J-Hook, Wall-Mount, 1/4 in. (M6) Mounting Hole

    Manufacturer: Panduit
         

    Panduit's J-Pro™ Cable Support System is designed to provide a competitive alternative to metal J-hooks for routing cables throughout the physical infrastructure.

    • Complete Horizontal and Vertical 1 in. Bend Radius Control Helps Prevent Degradation of Cable Performance and Prevents Pinch Points That Could Cause Damage to Cable
    • Color Options Provide Means to Segregate and Identify Cable Bundles For Specific Applications, Such as Data, Voice, Security, Fire Alarm or Other Applications That Require a Designated Pathway
    • Pre-Rivited Assemblies Allow For Attachment to Ceilings, Beams, Threaded Rods, Drop Wire and Underfloor Supports to Meet Requirements of a Variety of Applications
    • Non-Metallic J-Hook Prevents Cables From Coming in Contact With Metal
    • One 1/4 in. Mounting Hole For User Supplied Fastener (Not For Use With Powder Actuated Fasteners
    See More >>
    • Manufacturer Panduit
    • Materials Nylon 6.6 With Metal Attachment
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Mount Type
    Price
    JP75W-L20
    25053120
    3/4 in.
    1/4 in. Mounting Hole
    $
    1
    .66
    /
    EA
    25053120
    Diameter (Inches)
    3/4 in.
    Mount Type
    1/4 in. Mounting Hole
    $
    1
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP2W-L20
    22124392
    2 in.
    1/4 in. Mounting Hole
    $
    3
    .45
    /
    EA
    22124392
    Diameter (Inches)
    2 in.
    Mount Type
    1/4 in. Mounting Hole
    $
    3
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP4W-X20
    25058117
    4 in.
    1/4 in. Mounting Hole
    $
    6
    .70
    /
    EA
    25058117
    Diameter (Inches)
    4 in.
    Mount Type
    1/4 in. Mounting Hole
    $
    6
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP131W-L20
    25053121
    1-3/10 in.
    1/4 in. Mounting Hole
    $
    2
    .86
    /
    EA
    25053121
    Diameter (Inches)
    1-3/10 in.
    Mount Type
    1/4 in. Mounting Hole
    $
    2
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25053120 SKU, 25053120 ANALYTICS...
    Price
    $
    1
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22124392 SKU, 22124392 ANALYTICS...
    Price
    $
    3
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25058117 SKU, 25058117 ANALYTICS...
    Price
    $
    6
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25053121 SKU, 25053121 ANALYTICS...
    Price
    $
    2
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available