Panduit J-Pro™ Nylon 6.6 J-Hook With 360 Degree Metal Screw-On Beam Clamp | Graybar Store
Panduit - J-Pro™ Nylon 6.6 J-Hook With 360 Degree Metal Screw-On Beam Clamp
+ / - Hover over image to Zoom
Other Views

    J-Pro™ Nylon 6.6 J-Hook With 360 Degree Metal Screw-On Beam Clamp

    Manufacturer: Panduit
         

    Panduit's J-Pro™ Cable Support System is designed to provide a competitive alternative to metal J-hooks for routing cables throughout the physical infrastructure.

    • Complete Horizontal and Vertical 1 in. Bend Radius Control Helps Prevent Degradation of Cable Performance and Prevents Pinch Points That Could Cause Damage to Cable
    • Color Options Provide Means to Segregate and Identify Cable Bundles For Specific Applications, Such as Data, Voice, Security, Fire Alarm or Other Applications That Require a Designated Pathway
    • Pre-Rivited Assemblies Allow For Attachment to Ceilings, Beams, Threaded Rods, Drop Wire and Underfloor Supports to Meet Requirements of a Variety of Applications
    • Non-Metallic J-Hook Prevents Cables From Coming in Contact With Metal
    See More >>
    • Manufacturer Panduit
    • Materials Metal (Attachments); Nylon
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Mount Type
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    JP2SBC50RB-L20
    25525316
    2 in.
    Screw-On Beam Clamp, Swivel
    $
    6
    .51
    /
    EA
    25525316
    Diameter (Inches)
    2 in.
    Mount Type
    Screw-On Beam Clamp, Swivel
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    $
    6
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP131SBC50RBL20
    25618090
    1-3/10 in.
    Screw-On Beam Clamp, Swivel
    $
    5
    .24
    /
    EA
    25618090
    Diameter (Inches)
    1-3/10 in.
    Mount Type
    Screw-On Beam Clamp, Swivel
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    $
    5
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP2SBC87RB-L20
    25618485
    Black
    50 per Pack
    2
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Screw-On Beam Clamp
    1
    $
    5
    .00
    /
    EA
    25618485
    Diameter (Inches)
    Mount Type
    Color
    Black
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    2
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Screw-On Beam Clamp
    Bend Radius (Inch)
    1
    $
    5
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP4SBC50RB-X20
    25618493
    Black
    10 per Pack
    4
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Screw-On Beam Clamp
    1
    $
    7
    .50
    /
    EA
    25618493
    Diameter (Inches)
    Mount Type
    Color
    Black
    Packaging
    10 per Pack
    Bundle Diameter (Inches)
    4
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Screw-On Beam Clamp
    Bend Radius (Inch)
    1
    $
    7
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25525316 SKU, 25525316 ANALYTICS...
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    $
    6
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618090 SKU, 25618090 ANALYTICS...
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    $
    5
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618485 SKU, 25618485 ANALYTICS...
    Color
    Black
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    2
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Screw-On Beam Clamp
    Bend Radius (Inch)
    1
    Price
    $
    5
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618493 SKU, 25618493 ANALYTICS...
    Color
    Black
    Packaging
    10 per Pack
    Bundle Diameter (Inches)
    4
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Screw-On Beam Clamp
    Bend Radius (Inch)
    1
    Price
    $
    7
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available