Panduit J-Pro™ J-Hook With Hammer-On Beam Clamp, 360-Degree, Nylon 6.6 | Graybar Store
Panduit - J-Pro™ J-Hook With Hammer-On Beam Clamp, 360-Degree, Nylon 6.6
+ / - Hover over image to Zoom
Other Views

    J-Pro™ J-Hook With Hammer-On Beam Clamp, 360-Degree, Nylon 6.6

    Manufacturer: Panduit
         

    Panduit's J-Pro™ Cable Support System is designed to provide a competitive alternative to metal J-hooks for routing cables throughout the physical infrastructure.

    • Complete Horizontal and Vertical 1 in. Bend Radius Control Helps Prevent Degradation of Cable Performance and Prevents Pinch Points That Could Cause Damage to Cable
    • Color Options Provide Means to Segregate and Identify Cable Bundles For Specific Applications, Such as Data, Voice, Security, Fire Alarm or Other Applications That Require a Designated Pathway
    • Pre-Rivited Assemblies Allow For Attachment to Ceilings, Beams, Threaded Rods, Drop Wire and Underfloor Supports to Meet Requirements of a Variety of Applications
    • Non-Metallic J-Hook Prevents Cables From Coming in Contact With Metal
    See More >>
    • Manufacturer Panduit
    • Materials Metal (Attachments); Nylon
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Mount Type
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    JP2HBC25RB-L20
    25500768
    2 in.
    Hammer-On Flange Clip, 1/8 to 1/4 in.
    $
    6
    .37
    /
    EA
    25500768
    Diameter (Inches)
    2 in.
    Mount Type
    Hammer-On Flange Clip, 1/8 to 1/4 in.
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    $
    6
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP131HBC25RBL20
    25618472
    1-3/10 in.
    Hammer-On Flange Clip, 1/8 to 1/4 in.
    $
    5
    .67
    /
    EA
    25618472
    Diameter (Inches)
    1-3/10 in.
    Mount Type
    Hammer-On Flange Clip, 1/8 to 1/4 in.
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    $
    5
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP4HBC25RB-X20
    25618488
    4 in.
    Hammer-On Flange Clip, 1/8 to 1/4 in.
    $
    6
    .92
    /
    EA
    25618488
    Diameter (Inches)
    4 in.
    Mount Type
    Hammer-On Flange Clip, 1/8 to 1/4 in.
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    $
    6
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP75HBC25RB-L20
    25618498
    3/4 in.
    Hammer-On Flange Clip, 1/8 to 1/4 in.
    $
    4
    .20
    /
    EA
    25618498
    Diameter (Inches)
    3/4 in.
    Mount Type
    Hammer-On Flange Clip, 1/8 to 1/4 in.
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    $
    4
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP2HBC50RB-L20
    25618083
    Black
    50 per Pack
    2
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Screw-On Beam Clamp
    1
    $
    4
    .89
    /
    EA
    25618083
    Diameter (Inches)
    Mount Type
    Color
    Black
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    2
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Screw-On Beam Clamp
    Bend Radius (Inch)
    1
    $
    4
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP4HBC50RB-X20
    25618490
    Black
    10 per Pack
    4
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Hammer-On Beam Clamps
    1
    $
    9
    .83
    /
    EA
    25618490
    Diameter (Inches)
    Mount Type
    Color
    Black
    Packaging
    10 per Pack
    Bundle Diameter (Inches)
    4
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Hammer-On Beam Clamps
    Bend Radius (Inch)
    1
    $
    9
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500768 SKU, 25500768 ANALYTICS...
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    $
    6
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618472 SKU, 25618472 ANALYTICS...
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    $
    5
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618488 SKU, 25618488 ANALYTICS...
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    $
    6
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618498 SKU, 25618498 ANALYTICS...
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    $
    4
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618083 SKU, 25618083 ANALYTICS...
    Color
    Black
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    2
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Screw-On Beam Clamp
    Bend Radius (Inch)
    1
    Price
    $
    4
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618490 SKU, 25618490 ANALYTICS...
    Color
    Black
    Packaging
    10 per Pack
    Bundle Diameter (Inches)
    4
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Hammer-On Beam Clamps
    Bend Radius (Inch)
    1
    Price
    $
    9
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available