Panduit J-Pro™ Nylon 6.6 Ceiling-Mount J-Hook With 3/16 (M5), 1/4 (M6) and 3/8 in. (M10) Mounting Hole | Graybar Store
Panduit - J-Pro™ Nylon 6.6 Ceiling-Mount J-Hook With 3/16 (M5), 1/4 (M6) and 3/8 in. (M10) Mounting Hole
+ / - Hover over image to Zoom
Other Views

    J-Pro™ Nylon 6.6 Ceiling-Mount J-Hook With 3/16 (M5), 1/4 (M6) and 3/8 in. (M10) Mounting Hole

    Manufacturer: Panduit
         

    Panduit's J-Pro™ Cable Support System is designed to provide a competitive alternative to metal J-hooks for routing cables throughout the physical infrastructure.

    • Complete Horizontal and Vertical 1 in. Bend Radius Control Helps Prevent Degradation of Cable Performance and Prevents Pinch Points That Could Cause Damage to Cable
    • Color Options Provide Means to Segregate and Identify Cable Bundles For Specific Applications, Such as Data, Voice, Security, Fire Alarm or Other Applications That Require a Designated Pathway
    • Pre-Rivited Assemblies Allow For Attachment to Ceilings, Beams, Threaded Rods, Drop Wire and Underfloor Supports to Meet Requirements of a Variety of Applications
    • Non-Metallic J-Hook Prevents Cables From Coming in Contact With Metal
    See More >>
    • Manufacturer Panduit
    • Materials Metal (Attachments); Nylon
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Mount Type
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    JP4CMB-X20
    25618505
    4 in.
    3/16, 1/4 and 3/8 in. Mounting Hole
    $
    8
    .71
    /
    EA
    25618505
    Diameter (Inches)
    4 in.
    Mount Type
    3/16, 1/4 and 3/8 in. Mounting Hole
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    $
    8
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP2CMB-L20
    25565531
    2 in.
    3/16, 1/4 and 3/8 in. Mounting Hole
    $
    4
    .77
    /
    EA
    25565531
    Diameter (Inches)
    2 in.
    Mount Type
    3/16, 1/4 and 3/8 in. Mounting Hole
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    $
    4
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JP131CMB-L20
    25618471
    Black
    50 per Pack
    1.31
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Ceiling Mount
    1
    $
    4
    .12
    /
    EA
    25618471
    Diameter (Inches)
    Mount Type
    Color
    Black
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    1.31
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Ceiling Mount
    Bend Radius (Inch)
    1
    $
    4
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618505 SKU, 25618505 ANALYTICS...
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    $
    8
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25565531 SKU, 25565531 ANALYTICS...
    Color
    Packaging
    Bundle Diameter (Inches)
    Use With
    Mounting Type
    Bend Radius (Inch)
    Price
    $
    4
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618471 SKU, 25618471 ANALYTICS...
    Color
    Black
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    1.31
    Use With
    Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type
    Ceiling Mount
    Bend Radius (Inch)
    1
    Price
    $
    4
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available