Erico CAT16HPSF J Hook With Shot Fire Bracket | Graybar Store
Erico - J Hook With Shot Fire Bracket - CAT16HPSF
+ / - Hover over image to Zoom
Other Views

    J Hook With Shot Fire Bracket

    Manufacturer: Erico
    Manufacturer #: CAT16HPSF
    SKU: 25808784
    $3.56
    Checking Pricing
         
    Load Rating (Pound):60 lb.
    Packaging:50 per Pack
    Use With:High-Performance Data Cable
    Diameter (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT16HPSF
    • Diameter (Inches) 1 in.
    • Load Rating (Pound) 60 lb.
    • Materials Steel
    • Packaging 50 per Pack
    • Use With High-Performance Data Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J Hook With Shot Fire Bracket, Packaging: 50 Per Pack, Steel, Diameter (Inches): 1 in, Load Rating (Pound): 60 lb