Erico CAT21HPCD1B J Hook With Pedestal Clamp | Graybar Store
Erico - J Hook With Pedestal Clamp - CAT21HPCD1B
+ / - Hover over image to Zoom
Other Views

    J Hook With Pedestal Clamp

    Manufacturer: Erico
    Manufacturer #: CAT21HPCD1B
    SKU: 25638894
    $4.12
    Checking Pricing
         
    Diameter (Inches):1-5/16 in.
    Load Rating (Pound):60 lb.
    Packaging:50 per Pack
    Use With:High-Performance Data Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT21HPCD1B
    • Diameter (Inches) 1-5/16 in.
    • Load Rating (Pound) 60 lb.
    • Materials Steel
    • Packaging 50 per Pack
    • Use With High-Performance Data Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J Hook With Pedestal Clamp, Packaging: 50 Per Pack, Steel, Diameter (Inches): 1 5/16 in, Load Rating (Pound): 60 lb
    • Easy Installation to Pedestals Used Under Raised Floors
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Cost-Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C
    • Non-Continuous Supports May Not Exceed Spacing of 5 ft. (1.5m) Per TIA 569-C.9.7
    • Cable Capacity is Calculated Based On a 70% Fill Rate