Erico CAT1258SM J Hook With Hammer On Flange Clip | Graybar Store
Erico - J Hook With Hammer On Flange Clip - CAT1258SM
+ / - Hover over image to Zoom
Other Views

    J Hook With Hammer On Flange Clip

    Manufacturer: Erico
    Manufacturer #: CAT1258SM
    SKU: 97122954
    $3.18
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Packaging:40 per Pack
    Use With:Low Voltage Cables
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT1258SM
    • Diameter (Inches) 3/4 in.
    • Materials Steel/Spring Steel
    • Packaging 40 per Pack
    • Use With Low Voltage Cables
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CableCat J Hook With Hammer On Flange Clip, Packaging: 40 Per Pack, Spring Steel; Steel, Diameter (Inches): 3/4 in
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fibre Optic
    • System Offers a Convenient Pathway For Wires and Cables
    • Allows Addition of Cables Even When Fixed Flush to Overhead Decking
    • Specially Designed Double J-Hook Has Large-Diameter, Rounded Support Surfaces
    • Rounded Edges Help Prevent Over-Bending and Kinking of Cables
    • Ideal For Retrofit Applications Where Cable Runs Need to be Routed Around Existing Building Infrastructure
    • Compliant With NEC and ANSI/TIA Structured Cabling Systems Standards