Erico CAT64HP58 J Hook With Hammer On Flange Clip | Graybar Store
Erico - J Hook With Hammer On Flange Clip - CAT64HP58
+ / - Hover over image to Zoom
Other Views

    J Hook With Hammer On Flange Clip

    Manufacturer: Erico
    Manufacturer #: CAT64HP58
    SKU: 25501441
    $9.89
    Checking Pricing
         
    Diameter (Inches):4 in.
    Load Rating (Pound):60 lb.
    Packaging:25 per Pack
    Use With:High-Performance Data Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT64HP58
    • Diameter (Inches) 4 in.
    • Load Rating (Pound) 60 lb.
    • Materials Steel/Spring Steel
    • Packaging 25 per Pack
    • Use With High-Performance Data Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J Hook With Hammer On Flange Clip, Packaging: 25 Per Pack, Spring Steel; Steel, Diameter (Inches): 4 in, Load Rating (Pound): 60 lb