Erico CAT64HPBC200B J Hook With BC200 Beam Clamp | Graybar Store
Erico - J Hook With BC200 Beam Clamp - CAT64HPBC200B
+ / - Hover over image to Zoom
Other Views

    J Hook With BC200 Beam Clamp

    Manufacturer: Erico
    Manufacturer #: CAT64HPBC200B
    SKU: 25501445
    $10.89
    Checking Pricing
         
    Diameter (Inches):4 in.
    Load Rating (Pound):60 lb.
    Packaging:25 per Pack
    Use With:Beam Flanges; High-Performance Data Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT64HPBC200B
    • Diameter (Inches) 4 in.
    • Load Rating (Pound) 60 lb.
    • Materials Steel
    • Packaging 25 per Pack
    • Use With Beam Flanges; High-Performance Data Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J Hook With BC200 Beam Clamp, Packaging: 25 Per Pack, Steel, Diameter (Inches): 4 in, Load Rating (Pound): 60 lb