Erico CAT64HPDFM3 J Hook Tree, Flange Mount | Graybar Store
Erico - J Hook Tree, Flange Mount - CAT64HPDFM3
+ / - Hover over image to Zoom
Other Views

    J Hook Tree, Flange Mount

    Manufacturer: Erico
    Manufacturer #: CAT64HPDFM3
    SKU: 25572147
    $44.44
    Checking Pricing
         
    Load Rating (Pound):360 lb.
    Packaging:5 per Pack
    Use With:Beam Flanges; High-Performance Data Cable
    Width (Inches):10 in.
    Diameter (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT64HPDFM3
    • Diameter (Inches) 4 in.
    • Load Rating (Pound) 360 lb.
    • Materials Steel
    • Width (Inches) 10 in.
    • Packaging 5 per Pack
    • Use With Beam Flanges; High-Performance Data Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J Hook Tree, Flange Mount, Packaging: 5 Per Pack, Steel, Diameter (Inches): 4 in, Load Rating (Pound): 360 lb