Erico CAT64HPDCM3 J Hook Tree, Ceiling Mount | Graybar Store
Erico - J Hook Tree, Ceiling Mount - CAT64HPDCM3
+ / - Hover over image to Zoom
Other Views

    J Hook Tree, Ceiling Mount

    Manufacturer: Erico
    Manufacturer #: CAT64HPDCM3
    SKU: 25572109
    $39.22
    Checking Pricing
         
    Load Rating (Pound):360 lb. Max.
    Packaging:5 per Pack
    Use With:Concrete Surfaces; High-Performance Data Cable; Steel Surfaces; Wood Surfaces
    Hole Size:0.185 in.; 0.405 in.
    Diameter (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT64HPDCM3
    • Diameter (Inches) 4 in.
    • Hole Size 0.185 in.; 0.405 in.
    • Load Rating (Pound) 360 lb. Max.
    • Materials Steel
    • Packaging 5 per Pack
    • Use With Concrete Surfaces; High-Performance Data Cable; Steel Surfaces; Wood Surfaces
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J Hook Tree, Ceiling Mount, Packaging: 5 Per Pack, Steel, Diameter (Inches): 4 in, Load Rating (Pound): 360 (F1); 180 (F2) lb