Erico CATHPS4 J Hook Straight Bracket | Graybar Store
Erico - J Hook Straight Bracket - CATHPS4
+ / - Hover over image to Zoom
Other Views

    J Hook Straight Bracket

    Manufacturer: Erico
    Manufacturer #: CATHPS4
    SKU: 25180505
    $0.64
    Checking Pricing
         
    Load Rating (Pound):200 lb.
    Packaging:50 per Pack
    Use With:Concrete Surfaces; Steel Surfaces; Wood Surfaces
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CATHPS4
    • Hole Size 1/4 in.
    • Load Rating (Pound) 200 lb.
    • Materials Spring Steel
    • Packaging 50 per Pack
    • Use With Concrete Surfaces; Steel Surfaces; Wood Surfaces
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J Hook Straight Bracket, Packaging: 50 Per Pack, Spring Steel, Load Rating (Pound): 200 lb