Erico CATHP6Z34 J Hook Clip To Rod/Wire Clip | Graybar Store
Erico - J Hook Clip To Rod/Wire Clip - CATHP6Z34
+ / - Hover over image to Zoom
Other Views

    J Hook Clip To Rod/Wire Clip

    Manufacturer: Erico
    Manufacturer #: CATHP6Z34
    SKU: 25180521
    $1.68
    Checking Pricing
         
    Load Rating (Pound):30 lb.
    Packaging:50 per Pack
    Use With:Threaded Rod Or Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CATHP6Z34
    • Load Rating (Pound) 30 lb.
    • Materials Spring Steel
    • Packaging 50 per Pack
    • Use With Threaded Rod Or Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J Hook Clip To Rod/Wire Clip, Packaging: 50 Per Pack, Spring Steel, Load Rating (Pound): 30 lb
    • Quick Attachment to Threaded Rod or Wire
    • Requires No Screws, Rivets or Special Tools For Assembly
    • J-Hooks Feature Bendable Locking Tabs That Lock On to CADDY® CAT HP Components to Provide Rigidity and Stability
    • Link to J-Hooks in One of Multiple Color Options to Aid in Pathway Identification and Organization
    • Customized J-Hook Trees Can be Easily Assembled With Various J-Hook Sizes, Colors and Configurations
    • CADDY® CAT HP Components Easily Attach to Any Size CADDY® CAT HP J-Hook
    • XXXXX