Erico CATHPBC200 J Hook Clip To BC200 Beam Clamp | Graybar Store
Erico - J Hook Clip To BC200 Beam Clamp - CATHPBC200
+ / - Hover over image to Zoom
Other Views

    J Hook Clip To BC200 Beam Clamp

    Manufacturer: Erico
    Manufacturer #: CATHPBC200
    SKU: 25180516
    $3.51
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Packaging:25 per Pack
    Use With:Beam Flanges
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CATHPBC200
    • Load Rating (Pound) 100 lb.
    • Materials Steel/Spring Steel
    • Packaging 25 per Pack
    • Use With Beam Flanges
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J Hook Clip To BC200 Beam Clamp, Packaging: 25 Per Pack, Spring Steel; Steel, Load Rating (Pound): 100 lb