Panduit JMJH2W-X20 J Hook | Graybar Store
Panduit - J Hook - JMJH2W-X20
+ / - Hover over image to Zoom
Other Views

    J Hook

    Manufacturer: Panduit
    Manufacturer #: JMJH2W-X20
    SKU: 22070534
    $4.33
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Bundle Diameter (Inches):2
    Length:4.75 in.
    Use With:Beams; Ceilings; Drop Wires; Threaded Rod; Underfloor Supports; Walls
    Mounting Type:1/4 in. (M6) Screw
    Width (Inches):3.41 in.
    Bend Radius (Inch):1
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JMJH2W-X20
    • Color Black
    • Bend Radius (Inch) 1
    • Bundle Diameter (Inches) 2
    • Hole Size 1/4 in.
    • Length 4.75 in.
    • Materials Nylon
    Product Overview:
    J Hook, Packaging: 10 Per Pack, Nylon, Black