B-Line (Eaton) B3690-1 ZN Zinc Plated Steel J Hanger For 1 in. Pipe or Conduit and 3/8 16 Rod | Graybar Store
B-Line (Eaton) - Zinc Plated Steel J Hanger For 1 in. Pipe or Conduit and 3/8 16 Rod - B3690-1 ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel J Hanger For 1 in. Pipe or Conduit and 3/8 16 Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3690-1 ZN
    SKU: 25631866
    $4.05
    Checking Pricing
         
    Rod Size (Inch):3/8-16
    Size:2-15/16 in. (Center of Pipe to Top of Rod)
    Load Rating (Pound):400 lb.
    Use With:Conduits; Pipes
    Mounting Type:Wall Mount
    Hole Size:7/16 in.
    Outer Diameter:1 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3690-1 ZN
    • Size 2-15/16 in. (Center of Pipe to Top of Rod)
    • Hole Size 7/16 in.
    • Load Rating (Pound) 400 lb.
    • Materials Zinc Plated Steel
    • Mounting Type Wall Mount
    Product Overview:
    Eaton® B3690 J Hanger, Wall Mount, Steel, 1 in., Load Rating 400 lb.