B-Line (Eaton) B3690-4 ZN Zinc Plated Steel J Hanger For 4 in. Pipe or Conduit and 5/8 11 Rod | Graybar Store
B-Line (Eaton) - Zinc Plated Steel J Hanger For 4 in. Pipe or Conduit and 5/8 11 Rod - B3690-4 ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel J Hanger For 4 in. Pipe or Conduit and 5/8 11 Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3690-4 ZN
    SKU: 25620497
    $19.66
    Checking Pricing
         
    Rod Size (Inch):5/8-11
    Size:5-3/16 in. (Center of Pipe to Bottom of Rod)
    Load Rating (Pound):550 lb.
    Use With:Conduits; Pipes
    Mounting Type:Wall Mount
    Hole Size:9/16 in.
    Outer Diameter:4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3690-4 ZN
    • Size 5-3/16 in. (Center of Pipe to Bottom of Rod)
    • Hole Size 9/16 in.
    • Load Rating (Pound) 550 lb.
    • Materials Zinc Plated Steel
    • Mounting Type Wall Mount
    Product Overview:
    Eaton® B3690 J Hanger, Wall Mount, Steel, 4 in., Load Rating 550 lb.