Square D (Schneider Electric) JDA36200 J-Frame Thermal Magnetic UL Current Limiting 200A 600V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - J-Frame Thermal Magnetic UL Current Limiting 200A 600V 3-Pole Circuit Breaker - JDA36200
+ / - Hover over image to Zoom
Other Views

    J-Frame Thermal Magnetic UL Current Limiting 200A 600V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JDA36200
    SKU: 25047377
    $2,687.33
    Checking Pricing
         
    Mounting Type:Plug-On
    Amps:200A
    Interrupting Rating:14kA
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JDA36200
    • Voltage (Volts) 600
    • Amps 200A
    • Interrupting Rating 14kA
    • Mounting Type Plug-On
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    J-Frame thermal magnetic UL current limiting 200A 600V 3-pole circuit breaker. Interrupting rating 14kA.
    • 80 percent rated interrupting rating
    • Common mounting holes, handle locations and trim dimensions across the range allow design standardization for PowerPact H- and J-frame circuit breakers
    • Common accessories across the range of PowerPact molded case circuit breakers allow users to make late specification changes
    • A wide range of field-installable accessories allows customers to reduce inventory without sacrificing flexibility
    • Broad offering of operating mechanisms and ratings specifically designed to be used as the main panel disconnect for control panel applications
    • Equipped with a unique snap-in terminal design that makes converting between busbar and lug options easy
    • Easy to install, extremely versatile, a wide variety of terminal options include mechanical lugs, crimp lugs, power distribution lugs, and lug shields