Square D (Schneider Electric) J-Frame Thermal Magnetic Current-Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 25kA | Graybar Store
Square D (Schneider Electric) - J-Frame Thermal Magnetic Current-Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 25kA
+ / - Hover over image to Zoom
Other Views

    J-Frame Thermal Magnetic Current-Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 25kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric I-Line PowerPact® molded case circuit breaker plug-on mount.

    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 600V AC or 250V DC.
    • Interrupt Current Rating of 25 kA at 600V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Interrupting Rating
    Mounting Type
    Voltage (Volts)
    Pole
    Interrupt Rating
    Price
    JJA36225
    25045040
    225A
    25kA
    Plug-On
    600
    $
    5347
    .47
    /
    EA
    25045040
    Amps
    225A
    Interrupting Rating
    25kA
    Mounting Type
    Plug-On
    Voltage (Volts)
    600
    Pole
    Interrupt Rating
    $
    5347
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JJA36200
    25045038
    200A
    25kA
    Plug-On
    600
    $
    5347
    .47
    /
    EA
    25045038
    Amps
    200A
    Interrupting Rating
    25kA
    Mounting Type
    Plug-On
    Voltage (Volts)
    600
    Pole
    Interrupt Rating
    $
    5347
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JJA36250
    25049961
    250A
    I-Line
    250 V DC; 600 V AC
    3-Pole
    25 kA
    $
    7122
    .77
    /
    EA
    25049961
    Amps
    250A
    Interrupting Rating
    Mounting Type
    I-Line
    Voltage (Volts)
    250 V DC; 600 V AC
    Pole
    3-Pole
    Interrupt Rating
    25 kA
    $
    7122
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25045040 SKU, 25045040 ANALYTICS...
    Mounting Type
    Plug-On
    Voltage (Volts)
    600
    Pole
    Interrupt Rating
    Price
    $
    5347
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25045038 SKU, 25045038 ANALYTICS...
    Mounting Type
    Plug-On
    Voltage (Volts)
    600
    Pole
    Interrupt Rating
    Price
    $
    5347
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049961 SKU, 25049961 ANALYTICS...
    Mounting Type
    I-Line
    Voltage (Volts)
    250 V DC; 600 V AC
    Pole
    3-Pole
    Interrupt Rating
    25 kA
    Price
    $
    7122
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available