Newton Instrument 2115810310 J-Bolt Kit | Graybar Store
Newton Instrument - J-Bolt Kit - 2115810310
+ / - Hover over image to Zoom
Other Views

    J-Bolt Kit

    Manufacturer: Newton Instrument
    Manufacturer #: 2115810310
    SKU: 25700371
    $19.69
    Checking Pricing
         
    Length:4.875 in.
    Thread Size:1/2 in.- 13 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 2115810310
    • Type J-Bolt Kit
    • Length 4.875 in.
    • Material Finish Gold
    • Thread Size 1/2 in.- 13 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    J-Bolt Kit, Gold Chromate; Zinc-Plated, Thread Size: 1/2-13
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit