Chatsworth 11308-701 J-Bolt Kit Cable Runway Sections | Graybar Store
Chatsworth - J-Bolt Kit Cable Runway Sections - 11308-701
+ / - Hover over image to Zoom
Other Views

    J-Bolt Kit Cable Runway Sections

    Manufacturer: Chatsworth
    Manufacturer #: 11308-701
    SKU: 25267942
    $5.80
    Checking Pricing
         
    Use With:Cable Runway
    Size:2-1/4 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11308-701
    • Color Black
    • Size 2-1/4 in.
    • Application Cable Runway Sections
    • Type J-Bolt Kit
    • Materials Steel
    • Use With Cable Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    J-bolt kit attaches cable runway to wall angle support or wall support bracket.
    Kit (wall angle/support) consists of:
    • (2) 5/16-18 x 2-1/4 inch J-bolts
    • (2) 5/16-18 hex nuts
    • (2) 5/16 split lock washers