Chatsworth 10635-003 J-Bolt Clip Kit | Graybar Store
Chatsworth - J-Bolt Clip Kit - 10635-003
+ / - Hover over image to Zoom
Other Views

    J-Bolt Clip Kit

    Manufacturer: Chatsworth
    Manufacturer #: 10635-003
    SKU: 89026708
    $21.66
    Checking Pricing
         
    Package Quantity:1 Each
    Thread Size:1/2 in.- 13 in.
    Use With:Auxiliary Framing
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10635-003
    • Application Auxiliary Framing Channel; Cable Runway
    • Type J-Bolt Clip Kit
    • Material Finish Gold
    • Materials Steel
    • Package Quantity 1 Each
    • Thread Size 1/2 in.- 13 in.
    • Use With Auxiliary Framing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    J-Bolt Clip Kit, Steel, Gold Chem, Thread Size: 1/2-13, Package Quantity: 1 Each
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides