Ortronics (Legrand) OR-P987527H J-Bolt Assembly | Graybar Store
Ortronics (Legrand) - J-Bolt Assembly - OR-P987527H
+ / - Hover over image to Zoom
Other Views

    J-Bolt Assembly

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-P987527H
    SKU: 88131002
    $3.29
    Checking Pricing
         
    Color:Transparent
    Size:2.25 L in
    Length:2-1/4 in.
    Thread Size (Inches):1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-P987527H
    • Color Transparent
    • Size 2.25 L in
    • Type J-Bolt Assembly
    • Finish Zinc-Plated
    • Length 2-1/4 in.
    • Thread Size (Inches) 1/4-20
    • Includes (1) 1/4 in Lock Washer; (1) 1/4 to 20 in Hex Nut
    Product Overview:
    Ortronics® J-Bolt Assembly, Size: 2.25 L in, Transparent, Zinc-Plated