Cablofil (Legrand) EZJB5/16EZ J-Bolt | Graybar Store
Cablofil (Legrand) - J-Bolt - EZJB5/16EZ
+ / - Hover over image to Zoom
Other Views

    J-Bolt

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: EZJB5/16EZ
    SKU: 99420306
    $7.30
    Checking Pricing
         
    Length:2.5 in.
    Use With:J-Bolt with FAS P 200; J-Bolt with FAS P 300
    Product Includes:Nut
    Package Quantity:2 per Pack
    Thread Size:2 in.
    Material Finish:Electro-Plated Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # EZJB5/16EZ
    • Type J-Bolt
    • Length 2.5 in.
    • Material Finish Electro-Plated Zinc
    • Materials Carbon Steel
    • Package Quantity 2 per Pack
    • Product Includes Nut
    • Thread Size 2 in.
    • Use With J-Bolt with FAS P 200; J-Bolt with FAS P 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    J-Bolt, Carbon Steel, Electro-Plated Zinc, Thread Size: 2 in, Package Quantity: 2 per Pack