Chatsworth 11430-001 J-Bolt | Graybar Store
Chatsworth - J-Bolt - 11430-001
+ / - Hover over image to Zoom
Other Views

    J-Bolt

    Manufacturer: Chatsworth
    Manufacturer #: 11430-001
    SKU: 88083762
    $3.49
    Checking Pricing
         
    Length:1-3/4 in.
    Thread Size:1/4-20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11430-001
    • Length 1-3/4 in.
    • Thread Size 1/4-20 in.
    • Country of Origin US - USA
    Product Overview:
    11430 J-Bolt, Length: 1-3/4 in, Thread Size: 1/4-20 Dia in