Chatsworth 11431-703 J-Bolt | Graybar Store
Chatsworth - J-Bolt - 11431-703
+ / - Hover over image to Zoom
Other Views

    J-Bolt

    Manufacturer: Chatsworth
    Manufacturer #: 11431-703
    SKU: 25511589
    $3.71
    Checking Pricing
         
    Color:Black
    Size:3-1/4 L in
    Length:3-1/4 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11431-703
    • Color Black
    • Size 3-1/4 L in
    • Type J-Bolt
    • Finish Zinc Plated
    • Length 3-1/4 in.
    • Material Steel
    • Includes Nuts; Split Lock Washer
    • Country of Origin US - USA
    Product Overview:
    J-Bolt, Size: 3-1/4 L in, Black, Steel, Zinc-Plated