Chatsworth 11431-702 J-Bolt | Graybar Store
Chatsworth - J-Bolt - 11431-702
+ / - Hover over image to Zoom
Other Views

    J-Bolt

    Manufacturer: Chatsworth
    Manufacturer #: 11431-702
    SKU: 25270196
    $3.71
    Checking Pricing
         
    Length:2-3/4 in.
    Thread Size:5/16-18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11431-702
    • Length 2-3/4 in.
    • Thread Size 5/16-18 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    11431 J-Bolt, Length: 2-3/4 in, Thread Size: 5/16-18 Dia in